Shop All Recessed Light Housing
Halo
Eyeball Trim, 694
Mfr # 694TBZB
Zoro # G1217984
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Eyeball
- Height 2.75 Inches
- Length (In.) 8.0 Inches
- Width (in.) 8.625 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 694TBZB
- Zoro # G1217984
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 2.75 Inches |
Length (In.) | 8.0 Inches |
Width (in.) | 8.625 Inches |
Details
Trim Style - Recessed Down Light | Eyeball |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge432max-l/ultra (GE432MAX-L/ULTRA GE GENERAL ELECTRIC G.E)
- ILC Replacement For GE GENERAL ELECTRIC GE 387 SC MIDGET FLANGED SX6S 10PK (10PAK:WW-1V69-4)
- LUMAPRO LUMAPRO Incandescent Grey Job Site Light (5NKR5)
- ILC Replacement for Osram Sylvania Fb40cw/rs/ss-6 LED Replacement replacement light bulb lamp (FB40CW/RS/SS-6 LED REPLACEMENT OSRAM SYLVANIA)
- HALO Hs4R (HS4RMW)
- HALO Tl44S (TL44S2GMWBB)
- HALO Regressed Lens Adjustable Reflector, 3007 (3007WHC)
- HALO Tl410 4" H4 Led Regressed Lens Reflector Trims (TL410H)
- HALO Slope Ceiling Specular Reflector, 455 (455SC)
- HALO Tapered Metal Baffle, 6100 (6100WB)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408WHWB)
- Halo Recessed Light Housing