Shop All Recessed Light Housing
This Product is Discontinued
Halo
Eyeball Trim, 694 (Discontinued)
Mfr # 694SNB
Zoro # G1218018
This Product is Discontinued
Key Features
- Trim Style - Recessed Down Light Eyeball
- Height 2.75 Inches
- Length (In.) 8.0 Inches
- Width (in.) 8.625 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 694SNB
- Zoro # G1218018
- UPC # 80083623259
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 2.75 Inches |
Length (In.) | 8.0 Inches |
Width (in.) | 8.625 Inches |
Details
Trim Style - Recessed Down Light | Eyeball |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.