Shop All Recessed Light Housing
Halo
Eyeball Trim, 594
Mfr # 594TBZB
Zoro # G1218115
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Eyeball
- Height 24.0 Inches
- Length (In.) 6.0 Inches
- Width (in.) 12.0 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 594TBZB
- Zoro # G1218115
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 24.0 Inches |
Length (In.) | 6.0 Inches |
Width (in.) | 12.0 Inches |
Details
Trim Style - Recessed Down Light | Eyeball |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (93-1PK)
- ILC Replacement for Synergetic Halo 30 replacement light bulb lamp (HALO 30 SYNERGETIC)
- LUMAPRO LUMAPRO 40W, T6 Incandescent Light Bulb (40T6-1/2 120V)
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Medium Screw (E26) (LED-8088E345D-G4)
- HALO Adjustable With Splay 25° Tilt, 378 (378P)
- HALO Smd4 Led (SMD4S6950WH)
- HALO Trm400 4" H4 Led Designer Trim Rings (TRM400WH)
- HALO Wall Wash With Baffle, 992 4" (992P)
- HALO Perftex™ Baffle, 5110 (5110BKBB)
- HALO E550Ricat (E550RICAT)
- HALO Coilex® Baffle, 993 4" (993TBZ)
- Halo Recessed Light Housing