Shop All Recessed Light Housing
Halo
E7Icatnb
Mfr # E7ICATNB
Zoro # G1217546
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.375 Inches
- Lamp Type Halogen, Incandescent, LED, CFL (Not Included)
- Length (In.) 13.625 Inches
- Width (in.) 12.0 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # E7ICATNB
- Zoro # G1217546
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 7.375 Inches |
Length (In.) | 13.625 Inches |
Width (in.) | 12.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | Halogen, Incandescent, LED, CFL (Not Included) |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tomar 5001 (5001 TOMAR)
- DIEHARD 600-Lumen Twist Focus Flashlight (41-6121)
- ECCO Strip Lighting, Odd Shape, 12" L, 18 LED (EW0116)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, AAA, 100 lm (A90LBC-BK)
- HALO Lv Retractable Elbow 60° Tilt, 1496 (1496TBZ)
- HALO Tl43R (TL43R2GMWWB)
- HALO La Gimbal Wht Bffl 90Cri 5000K, 4" (LA4069501EWH)
- HALO Metal Baffle, 953 4" (953SN)
- HALO H1499Tat (H1499TAT)
- HALO Smd4 Led (SMD4R6927WH)
- HALO Reflector Trim, 692 (692SC)
- Halo Recessed Light Housing