Shop All Recessed Light Housing
Halo
E27Tat
Mfr # E27TAT
Zoro # G1217345
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.0 Inches
- Lamp Type E26 Screwbase
- Length (In.) 22.375 Inches
- Width (in.) 11.75 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # E27TAT
- Zoro # G1217345
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 11.0 Inches |
Length (In.) | 22.375 Inches |
Width (in.) | 11.75 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | E26 Screwbase |
Mounting | Recessed |
Amperage Rating | 1.25 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21249)
- ELCO LIGHTING 1 Square Recessed Oak™ Pull Down" (E1L22F40W)
- ILC Replacement for Westinghouse F13tt/27/cd replacement light bulb lamp (F13TT/27/CD WESTINGHOUSE)
- FEIT ELECTRIC LED BTRY WORK LT 300L (WORKMINI300)
- HALO Ot403P Oversized Trim Ring (OT403P)
- HALO Ot400P Oversized Trim Ring (OT400P)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408WHWB)
- HALO Albalite Lens, 70 (70P)
- HALO Open Trim, 301 (301TBZ)
- HALO H47Ict (H47ICT)
- HALO H7Ict (H7ICT)
- Halo Recessed Light Housing