Shop All Recessed Lighting Kits
Halo
Dwnlt Ind Rcsd 3000K Led 4In
Mfr # LT460WH6930R
Zoro # G306885513
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25 Inches
- Height 5.6 Inches
- Diameter 4 in
- Max. Wattage 8W
- Amperage Rating 0.067 at 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # LT460WH6930R
- Zoro # G306885513
- UPC # 80083746163
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 2.25 Inches |
Height | 5.6 Inches |
Diameter | 4 in |
Details
Max. Wattage | 8W |
Amperage Rating | 0.067 at 120V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK WALL PLT DUPLEX PLST BRZ (LCR-CDDO-DB)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/850/ND NB DL BB G2 4/1)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F28T8/XL/SPX35/ECO)
- ILC Replacement for SLI Sylvania Lighting 89g458 (89G458 SLI SYLVANIA LIGHTING)
- HALO DRECT MT WH 6""W LED 4PK (HLBSL6099FS354P)
- HALO Matte White 6 in. W Aluminum LED Dimmable Recessed Downlight 8.6 W (SLDSL6069S1EMWR)
- HALO Housing Recessed Airtgt (H7ICAT)
- HALO Recessed Retrofit Baffle 5 (LT560WH6930R)
- HALO Metalux 36 W 48 in. LED Wraparound Light Fixture (4NW35C3R)
- HALO Trim Fixture Rec Slpd Bfle 6In (456W)
- DALS 8 Inch High Powered LED Commercial Down Light (HPD8-CC-WH)
- Halo Recessed Lighting Kits