Shop All Indicator Lights
Halo
DRECT MT WH 4""W 8.7W 1PK
Mfr # RL4069S1EWHDMR
Zoro # G101293803
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 8.7W
- Voltage 120V
- Lamp Type LED
- Amps @ 120/240V 0.075 A
- Length 5.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # RL4069S1EWHDMR
- Zoro # G101293803
- UPC # 80083858064
- Country of Origin China
- Category Indicator Lights
Dimensions
Length | 5.625 in |
Height | 7.125 in |
Width | 4.625 in |
Details
Rated Watts | 8.7W |
Voltage | 120V |
Lamp Type | LED |
Amps @ 120/240V | 0.075 A |
Description
Halo RL4 Series Matte White 4 in. W LED Recessed Direct Mount Light Trim 8.7 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 4 in D, NEMA 1, Screw On (SC242404NK)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2R-A2)
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 10A, 32V AC, 5 PK (67231)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M064)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001SKT38LGG31)
- DAYTON Flush Indicator Light, Red, 12V (22NY41)
- EATON Cutler-Hammer Pilot Light, 120VAC, Amber (10250T34A)
- DAYTON Raised Indicator Light, Red, 120V (22NY48)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, White (XB6AV1BB)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, BL (9001KP38LLL9)
- Halo Switches