Shop All Dimmer Switches
Halo
Dimmer W/In-Wl Keypad B/O
Mfr # HIWSKB1BLE40AWH
Zoro # G106890748
product price: $455.99
/pk 4, $114.00/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 Inches
- Range 35' from smartphone, 100' between devices (200 Devices/Account)
- Height 4.25 Inches
- Mounting Accessory
- Length 2.688 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # HIWSKB1BLE40AWH
- Zoro # G106890748
- UPC # 80083859986
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.5 Inches |
Height | 4.25 Inches |
Length | 2.688 Inches |
Details
Range | 35' from smartphone, 100' between devices (200 Devices/Account) |
Mounting | Accessory |
Description
Floodlight 2Head Led Bronze, 2PK, 4PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Digital Tracing Probe (VDV500-223)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GUT100)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P8GY)
- POWER FIRST 9 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD69)
- MONOPRICE Speaker Volume Controller Rms, White (8240)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-10NXD-WH)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDM10-120-WVL)
- LUTRON Switches, Mechanical, Gen Purpose, Hot (SC-1PS-HT)
- LUTRON 150 W Lumea Dimmer Switch - White (222280)
- LUTRON Dimmers, Ariadni, CFL/LED, Black (AYCL-253P-BL)
- Halo Lighting Controls