Shop All Recessed Light Housing
Halo Commercial
Pr8 Led
Mfr # PR8TC
Zoro # G1227048
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.438 Inches
- Length (In.) 10.0 Inches
- Lamp Type LED
- Width (in.) 1.75 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo Commercial
- MFR # PR8TC
- Zoro # G1227048
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 8.438 Inches |
Length (In.) | 10.0 Inches |
Width (in.) | 1.75 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 600 Lumen Rechargeable Multi-Use Li-ion Work Light (25997)
- ILC Replacement for Sylvania 21693 replacement light bulb lamp, 15PK (21693 SYLVANIA)
- ILC Replacement for R-can Sterilight S8q-pa replacement light bulb lamp (S8Q-PA R-CAN STERILIGHT)
- KEYSTONE 175 Watt Metal Halide Dry Film Capacitor, CAP-175MH (CAP-175MH)
- HALO COMMERCIAL Pd6R Led Series (A), *Pd6R Led Series (B) (PD6R10ED010)
- HALO COMMERCIAL Pr8 Led (PR8TH)
- HALO COMMERCIAL Pd6R Led Series (B) (PD6R10D010B)
- HALO COMMERCIAL Pd6 Led Series (B) (61VH)
- HALO COMMERCIAL Pd6V142, Pd6Cpv142 (PD6V142E)
- HALO COMMERCIAL Pd6V142, Pd6Cpv142 (60VHWF)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495P)
- Halo Commercial Recessed Light Housing