Shop All Recessed Light Housing
Halo Commercial
Pr8 Led
Mfr # PR8R40D010
Zoro # G1227136
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25 Inches
- Length (In.) 16.0 Inches
- Lamp Type LED
- Width (in.) 14.25 Inches
- Amperage Rating 0.36A/0.16A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo Commercial
- MFR # PR8R40D010
- Zoro # G1227136
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 8.25 Inches |
Length (In.) | 16.0 Inches |
Width (in.) | 14.25 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Amperage Rating | 0.36A/0.16A |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL841/6 ALTO 20PK)
- MILLENNIUM Pendant Ceiling Light (3245-MB)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M50Mltlc3M500K (M50MLTLC3M500K)
- CELEBRATIONS LED Rice Compact Warm White/Multi-color 200 ct String Christmas Lights 16.4 ft. (9922030)
- HALO COMMERCIAL Pr8 Led (PR8M12WDMW)
- HALO COMMERCIAL Pd6R Led Series (A), *Pd6R Led Series (B) (PD6R10ED010)
- HALO COMMERCIAL Pr8 Led (PR8TC)
- HALO COMMERCIAL Pr8 Led (PR8MD)
- HALO COMMERCIAL Pd6V142, Pd6Cpv142 (60VHWF)
- HALO COMMERCIAL Pr8 Led (PR8M34MDMW)
- HALO La Gimbal Wht Bffl 90Cri 2700K, 56" (LA56069271EWH)
- Halo Commercial Recessed Light Housing