Shop All Recessed Light Housing
Halo Commercial
Pr8 Led
Mfr # PR8R10D010
Zoro # G1227084
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25 Inches
- Lamp Type LED
- Length (In.) 16.0 Inches
- Width (in.) 14.25 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo Commercial
- MFR # PR8R10D010
- Zoro # G1227084
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 8.25 Inches |
Length (In.) | 16.0 Inches |
Width (in.) | 14.25 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Amperage Rating | 0.09A/0.04A |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- DABMAR LIGHTING Wall Fixture, W2200, B, PC, Surface Mounted (W2200-B)
- ILC Replacement for GE General Electric G.E Cmh70/par30l/830fl replacement light bulb lamp (CMH70/PAR30L/830FL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco 102146 replacement light bulb lamp, 2PK (102146 HALCO)
- HALO COMMERCIAL Pd6V142, Pd6Cpv142 (60VHWF)
- HALO COMMERCIAL Pr8 Led (PR8TC)
- HALO COMMERCIAL Pd56R Led Series (A) (PD56R30D010)
- HALO COMMERCIAL Pd6 Led Series (B) (61VH)
- HALO COMMERCIAL Pr8 Led (PR8MD)
- HALO COMMERCIAL Pd6R Led Series (B) (PD6R10D010B)
- HALO Tl410 4" H4 Led Regressed Lens Reflector Trims (TL410H)
- Halo Commercial Recessed Light Housing