Shop All Recessed Light Housing
Halo Commercial
Pr8 Led
Mfr # PR8M12WDMW
Zoro # G1227276
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.5 Inches
- Length (In.) 11.375 Inches
- Lamp Type LED
- Width (in.) 11.625 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo Commercial
- MFR # PR8M12WDMW
- Zoro # G1227276
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 3.5 Inches |
Length (In.) | 11.375 Inches |
Width (in.) | 11.625 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3381 replacement light bulb lamp, 2PK (S3381 SATCO)
- EKENA MILLWORK 93 1/2-in. OD x 77 3/4-in. ID x 7 7/8-in. W x 2 3/4-in. P Traditional Ceiling Ring Kit (CRK96TR)
- SIGNIFY T8 Fluorescent 25Pk (F48T8/TL841/HO/ALTO)
- BULBRITE LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK (862873)
- HALO COMMERCIAL Pr8 Led (PR8MD)
- HALO COMMERCIAL Pd6R Led Series (A), *Pd6R Led Series (B) (PD6R10ED010)
- HALO COMMERCIAL Pd6V142, Pd6Cpv142 (PD6V142E)
- HALO COMMERCIAL Pd56R Led Series (A) (PD56R30D010)
- HALO COMMERCIAL Pd6 Led Series (B) (61VH)
- HALO COMMERCIAL Pr8 Led (PR8TC)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996TBZ)
- Halo Commercial Recessed Light Housing