Shop All Recessed Light Housing
Halo Commercial
Pr8 Led
Mfr # PR8M12MDMW
Zoro # G1227109
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.4 Inches
- Length (In.) 11.701 Inches
- Lamp Type LED
- Width (in.) 11.601 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo Commercial
- MFR # PR8M12MDMW
- Zoro # G1227109
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 3.4 Inches |
Length (In.) | 11.701 Inches |
Width (in.) | 11.601 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable LED Headlamp and Flashlight with 1000 Lumen Turbo Mode (7001)
- SATCO 60 W A19 Incandescent - Ceramic Red - 2000 Hours - Medium Base - 130V (S4984)
- METALUX A Lens Led Tr 3200 Lum 40K 0-10V Dimm, 22 (22GR3240D)
- ILC Replacement for SYLVANIA F14W/133 (F14W/133 SYLVANIA)
- HALO COMMERCIAL Pr8 Led (PR8M12WDMW)
- HALO COMMERCIAL Pd56R Led Series (A) (PD56R30D010)
- HALO COMMERCIAL Pd6H113, Pd6Cph113 (62H1GC)
- HALO COMMERCIAL Pr8 Led (PR8TC)
- HALO COMMERCIAL Pr8 Led (PR8TH)
- HALO COMMERCIAL Pd6R Led Series (A), *Pd6R Led Series (B) (PD6R10ED010)
- CAN CONVERTER Can Converter R56-RMB-ORB 5 in. & 6 in. Recessed Can Light Converter Kit with Oil Rubbed Bronze Medallion (R56-RMB-ORB)
- Halo Commercial Recessed Light Housing