Shop All Recessed Light Housing
Halo
Coilex® Baffle, 993 4"
Mfr # 993SN
Zoro # G1216663
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Coilex Baffle
- Height 2.75 Inches
- Length (In.) 5.0 Inches
- Width (in.) 5.0 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 993SN
- Zoro # G1216663
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 2.75 Inches |
Length (In.) | 5.0 Inches |
Width (in.) | 5.0 Inches |
Details
Trim Style - Recessed Down Light | Coilex Baffle |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Wall Wash With Baffle, 992 4" (992W)
- ILC Replacement for Keystone Technologies Kteb-220-1-tp-emi (KTEB-220-1-TP-EMI KEYSTONE TECHNOLOGIES)
- RAYOVAC 3D Lantern (DIYLN3D-BXB)
- MIRACLE LED Socket Extender, 1 in, Stackable, 660 W Watts, 120 V Volt, White, PK 12 (607160)
- HALO Sld6Xjb Led (SLD606840WHJB)
- HALO Gimbal, Par38, 6170 (6170SN)
- HALO Super Trim Air-Tite® Reflector, 30 (30WATH)
- HALO Reflector Trim, 692 (692SC)
- HALO Reflector Cone, 426 (426H)
- HALO Albalite Lens With Reflector, 170 (170PS)
- GLOBE ELECTRIC RECESD LGHTNG KIT LED 6"" (91500)
- Halo Recessed Light Housing