Shop All Recessed Light Housing
Halo
Coilex® Baffle, 310
Mfr # 310TBZ
Zoro # G1216469
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Coilex Baffle
- Height 3.2 Inches
- Length (In.) 7.4 Inches
- Width (in.) 7.4 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 310TBZ
- Zoro # G1216469
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 3.2 Inches |
Length (In.) | 7.4 Inches |
Width (in.) | 7.4 Inches |
Details
Trim Style - Recessed Down Light | Coilex Baffle |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAITS LED Blue Crane Safety Light - 18w (20260011)
- LUMAPRO Industrial Fluorescent Fixture, F32T8, Length: 96" (2NAX4)
- STREAMLIGHT STREAMLIGHT LED 35 Lumens Industrial Black Penlight (66318)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- HALO Polymer "Dead Front" Shallow Baffle Trim, 691Wb (691WB)
- HALO Gimbal, Par38, 6170 (6170WH)
- HALO Coilex® Tapered Baffle, 5102 (5102WB)
- HALO H7Tnb (H7TNB)
- HALO Adjustable Eyeball 30° Tilt, 998 4" (998TBZ)
- HALO Coilex® Baffle, 993 4" (993SN)
- Halo Recessed Light Housing