Shop All Recessed Light Housing
Halo
Bld, 6 In, 800 Lm, 90 Cri Select Cct, Wh
Mfr # BLD6089SWH
Zoro # G1215787
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # BLD6089SWH
- Zoro # G1215787
- Country of Origin China
- Category Recessed Light Housing
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9.5W, A19, Medium, 50K, Dim, 4PK (S11417)
- PROGRESS LIGHTING Recessed Accessory Goof Ring, White (P8585-01)
- ELCO LIGHTING 6 Adjustable Baffle with Gimbal Trim " (EL376W)
- SATCO 50W ET23.5 HID Light Bulb - Mogul Base - Clear Finish (S1929)
- HALO E5Icatnb (E5ICATNB)
- HALO Lv Pinhole Baffle, 1419 (1419TBZ)
- HALO Baffle Trim, 593 (593WB)
- HALO La Gimbal Wht Bffl 90Cri 3000K, 56" (LA56069301EWH)
- HALO Tl45R (TL45R6GMWWB)
- HALO Coilex® Baffle, 993 4" (993W)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- Halo Recessed Light Housing