Shop All Recessed Light Housing
Halo
Baffle Trim, 593
Mfr # 593SNB
Zoro # G1215586
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Baffle
- Height 2.75 Inches
- Lamp Type LED (Not Included)
- Length (In.) 7.25 Inches
- Width (in.) 9.5 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 593SNB
- Zoro # G1215586
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 2.75 Inches |
Length (In.) | 7.25 Inches |
Width (in.) | 9.5 Inches |
Details
Trim Style - Recessed Down Light | Baffle |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED (Not Included) |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 90 Degree Two Globe Bath Light in Matte Black (YB8862BL)
- PARADISE WEDGE BULB 4W CLR 4PK (GL22644PK4)
- NUVO 1-Light - Landscape Flood - PAR20 Flood -Dark Bronze Finish (SF76-646)
- ILC Replacement for GE General Electric G.E F24w/t5/835/ho replacement light bulb lamp (F24W/T5/835/HO GE GENERAL ELECTRIC G.E)
- HALO Perftex™ Baffle, 5110 (5110BKBB)
- HALO Adjustable Gimbal, 5060 (5060P)
- HALO E27Ricat (E27RICAT)
- HALO RECESSED SM LT TRIM 6"" (SMD6R69SWH)
- HALO Silver 6 in. W Steel Incandescent Recessed Lighting Housing 50 W (H7ICAT)
- HALO Ot400P Oversized Trim Ring (OT460P)
- HALO Bld, 6 In, 600 Lm, 90 Cri 3000K, Wh (BLD606930WH)
- Halo Recessed Light Housing