Shop All Recessed Light Housing
Halo
Albalite Lens, 70
Mfr # 70SNS
Zoro # G1214956
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Albalite Lens with Reflector
- Height 1.7 Inches
- Lamp Type LED
- Length (In.) 8.1 Inches
- Width (in.) 7.4 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 70SNS
- Zoro # G1214956
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 1.7 Inches |
Length (In.) | 8.1 Inches |
Width (in.) | 7.4 Inches |
Details
Trim Style - Recessed Down Light | Albalite Lens with Reflector |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 50W, 4200 lm, 120 to 277V (SG2-50-PCU)
- ILC Replacement for Satco 92-414 (92-414 SATCO)
- MR BEAMS Wireless Motion LED Ceiling Light, PK2 (MB982)
- BOSTON HARBOR Fixture Ceil 1Lt Med Floral Bb (RF-F-013-PB-3L)
- HALO Smd4-Dm Led (SMD4S6950WHDM)
- HALO Wall Washer Reflector Trim, 595Ww (595WW)
- HALO Adjustable Eyeball 30° Tilt, 998 4" (998P)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012WHBB)
- HALO Coilex® Tapered Baffle, 5102 (5102WB)
- HALO H99Icat (H99ICAT)
- WESTINGHOUSE 8W 120V LED 4In Dim Recessd Downlight Bright White 3000K (4104100)
- Halo Recessed Light Housing