Shop All Recessed Lighting Kits
Halo
Air-Tite Recess Housing
Mfr # H7RICAT
Zoro # G006885554
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.75 IN
- Length 14 IN
- Lamp Type Incandescent
- Features Air Tight
- Width 6.75 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # H7RICAT
- Zoro # G006885554
- UPC # 662400610588
- Country of Origin Mexico
- Category Recessed Lighting Kits
Dimensions
Height | 7.75 IN |
Length | 14 IN |
Width | 6.75 IN |
Details
Lamp Type | Incandescent |
Features | Air Tight |
Max. Wattage | 75W |
Mounting | Recessed |
Construction | Remodel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ballast FML 27W Ballast (FML 27W BALLAST BALLAST)
- ILC Replacement for Sylvania 16034 replacement light bulb lamp (16034 SYLVANIA)
- ILB GOLD Socket, Replacement For Norman Lamps FG-7E (FG-7E)
- LITHONIA LIGHTING LED Stairwell Fixture, 3095 Lumens, 3500K (WL4 30L EZ1 LP835 N100 NES7 DIM10)
- HALO Light Rcsd Rtft Wh 600L 5&6In (RA56069S1EWHR)
- HALO Recessed Retrofit Baffle 5 (LT560WH6930R)
- HALO Trim Fixture Rec Slpd Bfle 6In (456W)
- HALO DRECT MT WH 4""W LED 4PK (HLBSL4069FS354P)
- HALO Metalux 36 W 48 in. LED Wraparound Light Fixture (4NW35C3R)
- HALO DRECT MT WH 6""W LED 4PK (HLBSL6099FS354P)
- LUXRITE 3 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 8W 600LM Dimmable 4-Pack (LR23268-4PK)
- Halo Recessed Lighting Kits