Shop All Recessed Light Housing
Halo
Adjustable Reflector, 3004
Mfr # 3004SN
Zoro # G1214746
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Adjustable Reflector
- Height 4.75 Inches
- Length (In.) 2.875 Inches
- Width (in.) 4.75 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 3004SN
- Zoro # G1214746
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 4.75 Inches |
Length (In.) | 2.875 Inches |
Width (in.) | 4.75 Inches |
Details
Trim Style - Recessed Down Light | Adjustable Reflector |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFK)
- HALO Square Adjustable Baffle, 3011 (3011WHWB)
- ILC Replacement for Light Bulb / Lamp Fpl55ex-d replacement light bulb lamp (FPL55EX-D LIGHT BULB / LAMP)
- KEYSTONE DirectDrive T8 LED Tube, KT-LED25T8-48G-840-DX2 25PK (KT-LED25T8-48G-840-DX2)
- HALO H47Icat (H47ICAT)
- HALO Smd4-Dm Led (SMD4R6930WHDM)
- HALO Angle Cut Baffle, Self-Flanged, 5222 (5222H)
- HALO Smd4-Dm Led (SMD4S6930WHDM)
- HALO H4 4-Inch Led Series (EL406940)
- HALO Sld4Xjb Led (SLD405840WH)
- HALO Baffle Trim, 693 (693TBZB)
- Halo Recessed Light Housing