Shop All Recessed Light Housing
Halo
Adjustable Pinhole Baffle, 3001
Mfr # 3001SNBB
Zoro # G1214588
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Adjustable Pinhole Baffle
- Height 4.625 Inches
- Length (In.) 2.9 Inches
- Width (in.) 4.625 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 3001SNBB
- Zoro # G1214588
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 4.625 Inches |
Length (In.) | 2.9 Inches |
Width (in.) | 4.625 Inches |
Details
Trim Style - Recessed Down Light | Adjustable Pinhole Baffle |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting 6g1079 (6G1079 SLI SYLVANIA LIGHTING)
- ILC Replacement for Osram Sylvania 93609 replacement light bulb lamp (93609 OSRAM SYLVANIA)
- CLIPLIGHT MANUFACTURING CO FLASHLIGHT FOCUS/STROBE SINGLE LED (CU111201)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- HALO Silver 6 in. W Steel Incandescent Recessed Lighting Housing 50 W (H7ICAT)
- HALO H750Ricat (H750RICAT)
- HALO Frost Glass Lens, 6150 (6150SN)
- HALO Wall Wash With Baffle, 992 4" (992W)
- HALO Full Cone Baffle, 6125 (6125BB)
- HALO H5Icat (H5ICATNB)
- HALO Prismatic Glass Lens, 4055 (4055WH)
- Halo Recessed Light Housing