Shop All Recessed Light Housing
Halo
Adjustable Gimbal 30° Tilt, 76
Mfr # 76P
Zoro # G1214737
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Adjustable Gimbal
- Height 8.201 Inches
- Length (In.) 5.201 Inches
- Width (in.) 4.301 Inches
- Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halo
- MFR # 76P
- Zoro # G1214737
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 8.201 Inches |
Length (In.) | 5.201 Inches |
Width (in.) | 4.301 Inches |
Details
Trim Style - Recessed Down Light | Adjustable Gimbal |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Led11br30/dim/ho/827/g4 replacement light bulb lamp (LED11BR30/DIM/HO/827/G4 OSRAM SYLVANIA)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- ILC Replacement for Advance R2s40-1-tp (R2S40-1-TP)
- DIODE LED 12V Switch/Driver Combo - 60W (DI-12V-SE-60W)
- HALO Specular Reflector, 404 (404TBZ)
- HALO Angle Cut Baffle, Self-Flanged, 5222 (5222H)
- HALO Rl Deep Baff, 600Lm, 930, Wh Trm, C&I, 6" (RLD6069301EWH)
- HALO E5Icatnb (E5ICATNB)
- HALO Rsq6 All-Purpose Square Led Module (RSQ6089271EMWWB)
- HALO Wall Washer Reflector Trim, 595Ww (595WW)
- ELCO LIGHTING 6 LED IC Airtight Sloped Ceiling Single Wall New Construction Housing" (EL970ICA)
- Halo Recessed Light Housing