Shop All Recessed Light Housing
Halo
Adjustable Eyeball 15° Tilt, 996 4"
Mfr # 996P
Zoro # G1214414
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halo
- MFR # 996P
- Zoro # G1214414
- Country of Origin China
- Category Recessed Light Housing
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERLIGHTS Lamp Recycling Kit, 21 in. Depth, 21 in. W (9000126)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKP9)
- COMPONENT HARDWARE Recessed Mt 43W Natural White Strip LED (LED-L82-RF1030-40N)
- SATCO 9W LED PL 2-Pin 4000K 900Ls G24d 50000 Hours 120 Deg. beam (S9856)
- HALO Lv Reflector 35° Tilt, 1421 (1421W)
- HALO Smd6-Dm Led (SMD6R6950WHDM)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495TBZ)
- HALO Tl41R (TL41RORB)
- HALO H38Icat (H38ICAT)
- HALO Silver Recessed Lighting Kit (SLDACCKIT)
- HALO Tl42S (TL42SMW)
- Halo Recessed Light Housing