Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray
Mfr # UY3888-1A-HG
Zoro # G2227289
product price: $754.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (3) Wide
- Overall Width 54 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # UY3888-1A-HG
- Zoro # G2227289
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 54 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 15 1/4 in |
Opening Depth | 17 in |
Opening Height | 69 in |
Overall WxD | 54 in x 18 in |
Opening WxH | 15 1/4 in x 69 in |
Opening WxDxH | 15 1/4 in x 17 in x 69 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 15 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Drum Lifter, 3000lb., WLL, 22.5" dia. (300S-01.50-A)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 35 7/8 in L, Red (QUS997RD)
- JUSTRITE Justrite® 8932 3-1/4"L Flexible Faucet Extension Brass (use with 08902 & 08910) (8932)
- TINKERTOOLS 0.75 in. Drum Fluid Level Indicator (TI2614095)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1588-2HG)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3256-1HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (3) Tier, (3) Wide, Black (U3282-3ME)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3HG)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1818-1HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Red/Black (U3282-1A-MR)
- GLOBAL INDUSTRIAL 1-Tier 3 Door Locker, 12Wx18Dx72H, Gray, Assembled (652141GY)
- Hallowell Wardrobe Lockers