Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 54 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Dark Gray
Mfr # HWBA882-222HG
Zoro # G9903573
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,805.99
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (3) Wide
- Overall Width 54 in
- Overall Depth 18 in
- Overall Height 72 in
- Opening Width 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # HWBA882-222HG
- Zoro # G9903573
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 54 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Opening Width | 15 1/4 in |
Opening Depth | 17 in |
Opening Height | 34 in |
Opening WxH | 15 1/4 in x 34 in |
Overall WxD | 54 in x 18 in |
Opening WxDxH | 15 1/4 in x 17 in x 34 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 54 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 34 in, Opening Width 15 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY TRACK Easy Track Wardrobe Rod (RA1204)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Red (30237RED)
- HOMZ Storage Tote, Gray, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6518GRMC.08)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Yellow (HKL151548-1TY)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1588-1A-HG)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Light Gray/Black (U1282-1MP)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Green (HKL151548-1SA)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Marine Blue (U3258-1A-MB)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1288-2HG)
- HALLOWELL Wardrobe Locker, 45 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3518-1A-PT)
- Hallowell Wardrobe Lockers