Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray
Mfr # U3588-2HG
Zoro # G1802626
product price: $570.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$570.99
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (3) Wide
- Overall Width 45 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # U3588-2HG
- Zoro # G1802626
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 45 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 12 1/4 in |
Opening Depth | 17 in |
Opening Height | 34 in |
Opening WxDxH | 12 1/4 in x 17 in x 34 in |
Opening WxH | 12 1/4 in x 34 in |
Overall WxD | 45 in x 18 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 34 in, Opening Width 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Grey)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3226-1PT)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Black (QUS220BK)
- 80/20 Cheater Pipe (6005)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Orange (HKL151548-1HP)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3258-2A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 84 in H, (2) Tier, (3) Wide, Dark Gray (URB3288-2ASB-HG)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (UY3888-2A-PT)
- HALLOWELL Locker, 12"X12"X78", Sgl Tier, Assembled (U1228-1A-PL)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3226-1HG)
- LYON Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Putty (PP5002)
- Hallowell Wardrobe Lockers