Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 45 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray
Mfr # U3558-1HG
Zoro # G1818699
product price: $496.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (3) Wide
- Overall Width 45 in
- Overall Depth 15 in
- Overall Height 78 in
- Opening Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # U3558-1HG
- Zoro # G1818699
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 45 in |
Overall Depth | 15 in |
Overall Height | 78 in |
Opening Width | 12 1/4 in |
Opening Depth | 14 in |
Opening Height | 69 in |
Opening WxDxH | 12 1/4 in x 14 in x 69 in |
Overall WxD | 45 in x 15 in |
Opening WxH | 12 1/4 in x 69 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 14 in, Opening Height 69 in, Opening Width 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Pole Socket, Chrome, PK2 (CD-0010-CH)
- LITTLE GIANT Low Profile Pallet Stand, 42"X48" Deck Size, Load Retainers (SPS-4248-18-LR)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3R)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red/Blue (HTL151548-1GR)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Tan (U1226-1A-PT)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Light Gray (UELBP1588-3A-PL)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1A-HG)
- HALLOWELL Antimicrobial Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Light Gray (UMS3588-2A-PL-AM)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3228-2HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Black (U3282-2A-ME)
- Hallowell Wardrobe Lockers