Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 42 3/8 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray
Mfr # TA50HT422478VE-HG
Zoro # G7719699
product price: $1,153.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,153.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 42 3/8 in
- Overall Depth 24 in
- Overall Height 78 in
- Opening Width 39 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # TA50HT422478VE-HG
- Zoro # G7719699
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 42 3/8 in |
Overall Depth | 24 in |
Overall Height | 78 in |
Opening Width | 39 1/4 in |
Opening Depth | 23 in |
Opening Height | 70 3/4 in |
Locker Opening Height | 70 3/4 in |
Locker Opening Depth | 23 in |
Locker Opening Width | 39 1/4 in |
Description
Wardrobe Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker No, Includes Hanging Rod Yes, Includes Security Box No, Locker Color Gray, Number of Compartments 1, Open Front No, Overall Depth 24 in, Overall Height 78 in, Overall Width 42 3/8 in, Locker Opening Depth 23 in, Locker Opening Height 70 3/4 in, Locker Opening Width 39 1/4 in, Lock Type Padlock Hasp, Number of Hooks 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, 18-1/2 in. L (33TZ44)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Clear (30288SCLAR)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Black (32V417)
- AKRO-MILS Plastic Divider, Black, 4 in L, 5/16 in W, 4 in H, 7 PK (40321)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1818-1A-HG)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (UY3888-2A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3228-1HG)
- HALLOWELL Sfty View Pls Locker, 72"X18"X78", 16-Prsn (USVP1788-16PT)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3226-1HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3288-2A-PT)
- VESTIL 3.72 ft W, 7.07 ft H, Gray (STOR-44-G-W-1RH)
- Hallowell Wardrobe Lockers