Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray
Mfr # U3288-2HG
Zoro # G1802635
product price: $565.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$565.99
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # U3288-2HG
- Zoro # G1802635
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 9 1/4 in |
Opening Depth | 17 in |
Opening Height | 34 in |
Opening WxH | 9 1/4 in x 34 in |
Overall WxD | 36 in x 18 in |
Opening WxDxH | 9 1/4 in x 17 in x 34 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 34 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTS-121836-1MG)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Ivory (QUS245IV)
- TECHNIBILT SHELVING SYSTEMS Push/Pull Handle, 24"x1 (PH24CH)
- PROSOURCE Standard Shelf Sgl 24In White (25211PHL)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Tan (U3258-3G-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Black (U3282-2A-ME)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3258-2MB)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3228-2HG)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Green (HKL151548-1SA)
- HALLOWELL Wardrobe Locker, 45 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3558-2A-HG)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (6) Openings, Gray (72368GY-U)
- Hallowell Wardrobe Lockers