Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Tan
Mfr # UEL3258-3A-PT
Zoro # G9903625
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,838.99
Free 30-Day Returns
Key Features
- Locker Configuration (3) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 15 in
- Overall Height 78 in
- Opening Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # UEL3258-3A-PT
- Zoro # G9903625
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 15 in |
Overall Height | 78 in |
Opening Width | 9 1/4 in |
Opening Depth | 14 in |
Opening Height | 22 1/4 in |
Opening WxDxH | 9 1/4 in x 14 in x 22 1/4 in |
Overall WxD | 36 in x 15 in |
Opening WxH | 9 1/4 in x 22 1/4 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Electronic Keypad, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 14 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 85 lb Hang & Stack Storage Bin, Wire, 16 1/4 in W, 7 in H, 14 1/2 in L, Chrome (QMB550C)
- TRESTON Small Parts Drawer Unit, 24 Drawers, Clear (291-3)
- STALWART Small Parts Organizer Tool Box, Gray (75-TS2001)
- FLAMBEAU Small Parts Cabinet, Black/Clear (8500SB)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3588-2A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3288-2A-MB)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (UY1228-1A-HG)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Yellow (HKL151548-1TY)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Light Gray/Black (U1282-1MP)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2A-HG)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx18Dx36H, Gray, Assembled (968269GY)
- Hallowell Wardrobe Lockers