Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray
Mfr # U3256-1HG
Zoro # G7712862
original price:
$493.85
15% off
new price: $418.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$418.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 15 in
- Overall Height 66 in
- Opening Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # U3256-1HG
- Zoro # G7712862
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 15 in |
Overall Height | 66 in |
Opening Width | 9 1/4 in |
Opening Depth | 14 in |
Opening Height | 57 in |
Opening WxH | 9 1/4 in x 57 in |
Overall WxD | 36 in x 15 in |
Opening WxDxH | 9 1/4 in x 14 in x 57 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 66 in, Overall Width 36 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 14 in, Opening Height 57 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Tan (USV1228-3A-PT)
- PRIMELINE TOOLS Angle Corner, 2 in., Steel Construction, Zinc Plated, 4 Hole Bracket (10 Pack) (MP9221)
- ZORO SELECT Structural Fitting, Shelf Tab, Aluminum, 1.5 in Pipe Size (2ZJ78)
- LITTLE GIANT Vertical Bar Rack, 3-Bays, 24 x 36" (BR-2436-60)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3226-1HG)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1818-1PT)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3588-1PT)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (U1288-3A-HG)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1288-1A-PT)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Marine Blue (U1258-1MB)
- Hallowell Wardrobe Lockers