Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray
Mfr # U3818-1HG
Zoro # G1802678
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$586.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (3) Wide
- Overall Width 54 in
- Overall Depth 21 in
- Overall Height 78 in
- Opening Width 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # U3818-1HG
- Zoro # G1802678
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 54 in |
Overall Depth | 21 in |
Overall Height | 78 in |
Opening Width | 15 1/4 in |
Opening Depth | 20 in |
Opening Height | 69 in |
Overall WxD | 54 in x 21 in |
Opening WxH | 15 1/4 in x 69 in |
Opening WxDxH | 15 1/4 in x 20 in x 69 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 20 in, Opening Height 69 in, Opening Width 15 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Hang & Stack Storage Bin, 14.8 in W, Blue, 5.5 in L, 12 PK (BINP1555B)
- SMARTCELL Basket Divider, Chrome Plus, 18x6 (H186DV)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, Blue, 19 1/2 in L (SN2013-12 BLUE)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment (TPB-36BKH-Kit)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3228-1A-HG)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1818-1A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3226-2HG)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HDV-HG)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Tan (U1228-3A-PT)
- SALSBURY INDUSTRIES 4 Tier Vented Locker, 36"Wx66"Hx18"D, 12 Door, Tan, Unassembled (74358TN-U)
- Hallowell Wardrobe Lockers