Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 24 in W, 36 in D, 90 in H, (1) Tier, (1) Wide, Dark Gray
Mfr # HERL442-1B-G-HG
Zoro # G2227228
product price: $1,685.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,685.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 24 in
- Overall Depth 36 in
- Overall Height 90 in
- Opening Width 21 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # HERL442-1B-G-HG
- Zoro # G2227228
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 36 in |
Overall Height | 90 in |
Opening Width | 21 1/4 in |
Opening Depth | 23 in |
Opening Height | 69 in |
Locker Opening Width | 21 1/4 in |
Locker Opening Depth | 23 in |
Locker Opening Height | 72 in |
Description
Wardrobe Locker, Frame Assembled Assembled, Number of Shelves 5, Includes Footlocker No, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Gray, Number of Compartments 3, Open Front No, Overall Depth 36 in, Overall Height 90 in, Overall Width 24 in, Security Box Location Left Side, Includes Center Partition, Includes Keys Yes, Includes Locks Yes, Locker Opening Depth 23 in, Locker Opening Height 72 in, Locker Opening Width 21 1/4 in, Lock Type Padlock Hasp, Number of Hooks 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Drum Patch & Repair Kit (PTY203)
- LITTLE GIANT Steel Sectional Stacking Bin, 20 in D x 42 in H x 32 in W, 4 Shelves, Gray (MS3-1532-FP)
- GLOBAL INDUSTRIAL 36-1/2W Wall Mounted Coat Rack - Black (695312)
- ZORO SELECT Utility Shelf Bracket, 12 Lx8 In H (1RBY3)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HDV-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Silver (USS3288-1A)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (U1228-3A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3226-1PT)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3288-2A-MB)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3286-1PT)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Sand (STK-121860-1 SD)
- Hallowell Wardrobe Lockers