Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray
Mfr # U1818-2HV-A-HG
Zoro # G8297423
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$434.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (2) Tier
- Overall Width 18 in
- Overall Depth 21 in
- Overall Height 78 in
- Opening Width 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # U1818-2HV-A-HG
- Zoro # G8297423
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 18 in |
Overall Depth | 21 in |
Overall Height | 78 in |
Opening Width | 15 1/4 in |
Opening Depth | 20 in |
Opening Height | 36 in |
Opening WxH | 15 1/4 in x 36 in |
Opening WxDxH | 15 1/4 in x 20 in x 36 in |
Overall WxD | 18 in x 21 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 20 in, Opening Height 36 in, Opening Width 15 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Two-Tier Adjustable Chrome Necklace Counter Display (300652)
- ECONOCO Mondo Mannequins Female Hip Form (PEF-HIPMW)
- AT-A-GLANCE Therma Level Gauge, 23"D, 9" Extn, 2"NPT (H-2-23-9)
- VESTIL PALLET RACK BACK GUARD 108 X 48.5 (PRSN-108-4)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1HG)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1HG)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3226-1A-HG)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan (U1288-2A-PT)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3286-2A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3228-2HG)
- Hallowell Wardrobe Lockers