Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray
Mfr # U1818-1A-HG
Zoro # G7712826
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 18 in
- Overall Depth 21 in
- Overall Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # U1818-1A-HG
- Zoro # G7712826
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 18 in |
Overall Depth | 21 in |
Overall Height | 78 in |
Opening Width | 15 1/4 in |
Opening Depth | 20 in |
Opening Height | 72 in |
Overall WxD | 18 in x 21 in |
Opening WxH | 15 1/4 in x 72 in |
Opening WxDxH | 15 1/4 in x 20 in x 72 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Hat Shelf, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 20 in, Opening Height 72 in, Opening Width 15 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 25 lb Drawer Storage Bin, Plastic, 5 5/8 in W, 4 5/8 in H, Blue, 17 5/8 in L (31168BLU)
- PLANO Adjustable Compartment Box with 4 to 16 compartments, Plastic, 2 in H x 7 in W (2370500)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPD5)
- DURHAM MFG Industrial First Aid Cabinet, swing out door, 2 Shelves, 7FX (533-43)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3286-1PT)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1258-1PT)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3286-1A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3228-2A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3286-2A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Black (U3282-2ME)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Green (HKL151548-1SA)
- Hallowell Wardrobe Lockers