Hallowell

Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Light Gray


product price: $989.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Locker Configuration (1) Wide, (3) Tier
  • Overall Width 15 in
  • Overall Depth 18 in
  • Overall Height 78 in
  • Opening Width 12 1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 15 in
Overall Depth 18 in
Overall Height 78 in
Opening Width 12 1/4 in
Opening Depth 17 in
Opening Height 22 1/4 in
Opening WxH 12 1/4 in x 22 1/4 in
Leg Height 6 in
Overall WxD 15 in x 18 in

Description

Wardrobe Locker, Frame Assembled Unassembled, Leg Height 6 in, Number of Tiers 4, Number of Units Wide 1, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 3, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 12 1/4 in, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.