Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan
Mfr # U1588-1PT
Zoro # G7712713
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 15 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # U1588-1PT
- Zoro # G7712713
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 15 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 12 1/4 in |
Opening Depth | 17 in |
Opening Height | 72 in |
Opening WxH | 12 1/4 in x 72 in |
Opening WxDxH | 12 1/4 in x 17 in x 72 in |
Overall WxD | 15 in x 18 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Aluminum Number Plates with Mounting Hardware, Hat Shelf, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART STORAGE BASKET MEDIUM - (WXT91414)
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W (T2003)
- QUANTUM STORAGE SYSTEMS Bins, 9 Tip Out, Ivory (QTB309IV)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3226-2HG)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (UY3888-2A-PT)
- HALLOWELL Premium Locker, 36"X15"X78", Dbl Tier (U3258-2ME)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Black (U1282-1ME)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3818-2HDV-HG)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HG)
- CHILDCRAFT Mobile Low Cubby Locker, 12 Sections, 51-1/2 x 16-7/8 x 42 Inches (1464173)
- Hallowell Wardrobe Lockers