Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray
Mfr # U1588-1HG
Zoro # G7712722
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 15 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # U1588-1HG
- Zoro # G7712722
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 15 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 12 1/4 in |
Opening Depth | 17 in |
Opening Height | 72 in |
Overall WxD | 15 in x 18 in |
Opening WxDxH | 12 1/4 in x 17 in x 72 in |
Opening WxH | 12 1/4 in x 72 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Hat Shelf, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 72 in, Opening Width 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 108 in W, 2 1/2 in D, Orange (IBN55108)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 10 Deep (AMG WS-1024)
- ECONOCO Rack Rectangular Tubing 2-Arms, 4-Way, Black (K86/MAB)
- PERFORMANCE TOOL 26 Compartment Organizer Plastic Organiz, W54037 (W54037)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (U3288-3A-PT)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 84 in H, (1) Wide, (3) Openings, Dark Gray (URB1288-3ASB-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Red/Black (U3282-1A-MR)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1818-1PT)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3228-3A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3258-2A-HG)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 2 Door, Unassembled, Gray (254123GY)
- Hallowell Wardrobe Lockers