Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 12 in W, 18 in D, 84 in H, (1) Wide, (2) Openings, Dark Gray
Mfr # URB1288-2ASB-HG
Zoro # G7662426
product price: $350.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$350.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (2) Tier
- Overall Width 12 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # URB1288-2ASB-HG
- Zoro # G7662426
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 9 1/4 in |
Opening Depth | 17 in |
Opening Height | 36 in |
Opening WxDxH | 9 1/4 in x 17 in x 36 in |
Overall WxD | 12 in x 18 in |
Opening WxH | 9 1/4 in x 36 in |
Base/Leg Height | 6 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 6 PK (42166)
- SPORTS AFIELD Preserve 32-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5932P)
- AMGOOD 18in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1824)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Lined, Black (CQ1003L)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red/Blue (HTL151548-1GR)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3588-2A-PT)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1288-2A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3256-1HG)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1588-1A-HG)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan (U1588-2A-PT)
- ADIROFFICE 72" H x 12" W 4-Compartment Steel Storage Locker (ADI629-204-BLK)
- Hallowell Wardrobe Lockers