Hallowell

Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan


product price: $392.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Locker Configuration (1) Wide, (2) Tier
  • Overall Width 12 in
  • Overall Depth 18 in
  • Overall Height 78 in
  • Opening Width 9 1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 12 in
Overall Depth 18 in
Overall Height 78 in
Opening Width 9 1/4 in
Opening Depth 17 in
Opening Height 34 in
Overall WxD 12 in x 18 in
Opening WxDxH 9 1/4 in x 17 in x 34 in
Opening WxH 9 1/4 in x 34 in

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 17 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.