Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray
Mfr # U1286-1HG
Zoro # G7712643
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 12 in
- Overall Depth 18 in
- Overall Height 66 in
- Opening Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # U1286-1HG
- Zoro # G7712643
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 18 in |
Overall Height | 66 in |
Opening Width | 9 1/4 in |
Opening Depth | 17 in |
Opening Height | 60 in |
Opening WxDxH | 9 1/4 in x 17 in x 60 in |
Overall WxD | 12 in x 18 in |
Opening WxH | 9 1/4 in x 60 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 17 in, Opening Height 60 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 74 inx1 in, Quick-Adjust (P74GY)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 27 in W x 1/4 in D x 21 in H, Gray (QLP-2721)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 14 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-12123GY)
- DURHAM MFG polypropylene Bin Divider, Black, 11 in L, 4-3/4 in H, 6 PK (PB30171-08)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3228-2HG)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3228-3A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (3) Tier, (3) Wide, Tan (U3258-3G-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3258-2A-HG)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HG)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Orange (HKL151548-1HP)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60, 1 Door, Unassembled, Gray (652064GY)
- Hallowell Wardrobe Lockers