Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (3) Openings, Marine Blue
Mfr # U1258-3MB
Zoro # G7713246
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (3) Tier
- Overall Width 12 in
- Overall Depth 15 in
- Overall Height 78 in
- Opening Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # U1258-3MB
- Zoro # G7713246
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 15 in |
Overall Height | 78 in |
Opening Width | 9 1/4 in |
Opening Depth | 14 in |
Opening Height | 22 1/4 in |
Opening WxDxH | 9 1/4 in x 14 in x 22 1/4 in |
Overall WxD | 12 in x 15 in |
Opening WxH | 9 1/4 in x 22 1/4 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 14 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP 2 Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter, HMFU/20M/027 (B700379)
- LYON Add-On Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Dove Gray (DD67225D)
- GLOBAL EQUIPMENT Clear View Wall Storage Cabinet Assembled 30"W x 12"D x 30"H Gray (269876CV-GY)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18A-ME)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Black (U3282-1ME)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1288-1A-HG)
- HALLOWELL Premium Locker, 12"X12"X78", Sgl Tier (U1228-1ME)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3258-2A-PT)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Light Gray/Black (U1282-3A-MP)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3228-3A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3HG)
- Hallowell Wardrobe Lockers