Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 12 in W, 15 in D, 66 in H, (1) Tier, (1) Wide, Tan
Mfr # U1256-1PT
Zoro # G7712591
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 12 in
- Overall Depth 15 in
- Overall Height 66 in
- Opening Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # U1256-1PT
- Zoro # G7712591
- UPC # 094717514950
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 15 in |
Overall Height | 66 in |
Opening Width | 9 1/4 in |
Opening Depth | 14 in |
Opening Height | 60 in |
Opening WxDxH | 9 1/4 in x 14 in x 60 in |
Opening WxH | 9 1/4 in x 60 in |
Overall WxD | 12 in x 15 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 14 in, Opening Height 60 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (HW6SC6160-3CL)
- 80/20 Drop-In T-Nut W/Set Screw, 15 S 5/16-18" (3311)
- LYON Locker Room Bench, 2 Pedestals, 6 Ft (NF5824)
- SIMPLIFY Slim Velvet Suit Hangers in Grey, 25PK (23240-GREY)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3888-1A-PT)
- HALLOWELL Wardrobe Locker, 42 3/8 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (TA50HT422478VE-HG)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red (HKL151548-1RR)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HDV-HG)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1288-1A-HG)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1258-1PT)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Pink (HKL1515(24)-1BG)
- Hallowell Wardrobe Lockers