Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 12 in W, 15 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray
Mfr # U1256-1HG
Zoro # G7712607
original price:
$179.25
18% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 12 in
- Overall Depth 15 in
- Overall Height 66 in
- Opening Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # U1256-1HG
- Zoro # G7712607
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 15 in |
Overall Height | 66 in |
Opening Width | 9 1/4 in |
Opening Depth | 14 in |
Opening Height | 60 in |
Opening WxDxH | 9 1/4 in x 14 in x 60 in |
Overall WxD | 12 in x 15 in |
Opening WxH | 9 1/4 in x 60 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 14 in, Opening Height 60 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Bin, 3"H x 4.1"W x 5.4"D, Blue (30210B)
- GLARO Single Sided Mobile Coat Rck, 48 In, Satin (724-4SA)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 36"W, Chrome (2436C)
- QUANTUM STORAGE SYSTEMS 25 lb Shelf Storage Bin, High Impact Polystyrene, 4-5/8 in W, 4-5/8 in H, 17-5/8 in L, Gray, 6 PK (K-QED604GY-6)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Marine Blue (U3258-1A-MB)
- HALLOWELL Premium Locker, 36"X18"X78", 6 Tier (U3288-6A-ME)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Black (U3282-1ME)
- HALLOWELL Sfty View Plus Locker, 12"X15"X66", 5 Tier (USVP1256-5A-PT)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1HDV-HG)
- HALLOWELL Sfty View Plus Locker, 36"X12"X66", 5 Tier (USVP3226-5PT)
- LYON Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Putty (PP52223ISU)
- Hallowell Wardrobe Lockers