Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 12 in W, 12 in D, 82 in H, (1) Wide, (2) Openings, Dark Gray
Mfr # URB1228-2ASB-HG
Zoro # G7662365
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$313.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (2) Tier
- Overall Width 12 in
- Overall Depth 12 in
- Overall Height 78 in
- Opening Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # URB1228-2ASB-HG
- Zoro # G7662365
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 78 in |
Opening Width | 9 1/4 in |
Opening Depth | 11 in |
Opening Height | 36 in |
Opening WxDxH | 9 1/4 in x 11 in x 36 in |
Overall WxD | 12 in x 12 in |
Opening WxH | 9 1/4 in x 36 in |
Base/Leg Height | 6 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Magnetic Door, Bracket (2745)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Green (30178GREEN)
- PLANO 56 qt Storage Trunk, Black, Plastic, 24 in L x 15 in W x 13 in H (PLAT16BL)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Chrome (1APA2)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3226-2HG)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Yellow (HKL1515(24)-1TY)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Tan (USV1228-3A-PT)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Pink (HKL151548-1BG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Red/Black (U3282-1A-MR)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (U1228-3A-HG)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Light Gray/Black (U1282-1MP)
- Hallowell Wardrobe Lockers