Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Tan
Mfr # USV1228-3A-PT
Zoro # G7984496
product price: $311.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$311.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Wide, (3) Tier
- Overall Width 12 in
- Overall Depth 12 in
- Overall Height 78 in
- Opening Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # USV1228-3A-PT
- Zoro # G7984496
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 78 in |
Opening Width | 9 1/4 in |
Opening Depth | 11 in |
Opening Height | 22 1/4 in |
Opening WxDxH | 9 1/4 in x 11 in x 22 1/4 in |
Opening WxH | 9 1/4 in x 22 1/4 in |
Overall WxD | 12 in x 12 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 11 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Zinc Straight Hand Drum Bung Nut Wrench (BNW-IX-W)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW4CC0478-4CL)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 63"H, 4 Shelves, Black (2KPL8)
- PLANO Storage Trunk, Black, Plastic, 37-3/4" L, 5.42 cu ft Volume Capacity (PLA19BL)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Red/Black (U1282-1MR)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1HDV-HG)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3588-2A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3288-1A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2PT)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3288-2A-MB)
- HALLOWELL Locker, 12"X12"X78", Sgl Tier, Assembled (U1228-1A-PL)
- Hallowell Wardrobe Lockers