Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray
Mfr # U1226-1A-HG
Zoro # G7712582
original price:
$224.35
20% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$177.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 12 in
- Overall Depth 12 in
- Overall Height 66 in
- Opening Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hallowell
- MFR # U1226-1A-HG
- Zoro # G7712582
- UPC # 094717516473
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 12 in |
Overall Height | 66 in |
Opening Width | 9 1/4 in |
Opening Depth | 11 in |
Opening Height | 60 in |
Opening WxDxH | 9 1/4 in x 11 in x 60 in |
Overall WxD | 12 in x 12 in |
Opening WxH | 9 1/4 in x 60 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Aluminum Number Plates with Mounting Hardware, Hat Shelf, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY LIVING Easy Wall, Add Your Own Accessories (01000021)
- AT-A-GLANCE Therma Level Gauge, 30" D, 3" Extn, 1.5"NPT (H-1.5-30+3)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Sand (L-3236 SAND)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Black, HDPE (ROP2150BK-M)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Tan (U1226-1A-PT)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Light Gray/Black (U1282-3A-MP)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Light Gray/Navy Blue (HTL151548-1JP)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2G-PT)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Yellow (HKL1515(24)-1TY)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Black (U3282-2ME)
- Hallowell Wardrobe Lockers