Hallowell

Wall Mount Storage Cabinet, 30x36x12, Cabinet Color: Tan (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Wall Mount Cabinets

Key Features

  • Cabinet Strength Rating Commercial
  • Width of Cabinet 36 in
  • Depth of Cabinet 12 in
  • Assembled/Unassembled Unassembled
  • Height of Cabinet 30 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width of Cabinet 36 in
Depth of Cabinet 12 in
Height of Cabinet 30 in
Overall Cabinet Width 36"
Overall Cabinet Height 30"
Overall Width 36 in
Overall Depth 12 in
Overall Height 30 in
Overall WxD 36 in x 12 in
Overall WxDxH 36 in x 12 in x 30 in

Description

Wall Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Wall, Number of Shelves 4, Overall Depth 12 in, Overall Height 30 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products