Shop All Box Lockers
Hallowell
Wall Mount Box Locker, 48 in W, 18 in D, 14 3/4 in H, (1) Tier, (4) Wide, Tan
Mfr # U1482-4WM-PT
Zoro # G7713492
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (4) Wide
- Locker Door Type Louvered
- Assembled/Unassembled Unassembled
- Overall Width 48 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # U1482-4WM-PT
- Zoro # G7713492
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 48 in |
Overall Depth | 18 in |
Overall Height | 15 in |
Opening Width | 9 1/4 in |
Opening Depth | 17 in |
Opening Height | 12 in |
Overall WxD | 48 in x 18 in |
Opening WxH | 9 1/4 in x 12 in |
Description
Wall Mount Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 4, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 15 in, Overall Width 48 in, Door Locking Points 1, Handle Type Pull, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 4, Opening Depth 17 in, Opening Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Workbench, Steel, 72-1/8" W, 36" D (HDWB3672RS6DR95)
- COPERNICUS Divided Book Tub, Green, Plastic (CC4069G)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240CL)
- LITTLE GIANT 12/14 ga. ga. Storage Cabinet, 60 in W, 78 in H (SSL4-A-2460)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3288-6HG)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3228-6PT)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6A-PT)
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Red/Black (U1282-6MR)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (USVP1228-6A-PT)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (4) Openings, Tan (USVP1288-4A-PT)
- GLOBAL INDUSTRIAL 4-Tier 4 Door Box Locker, 12W x 18D x 18H, Gray, Unassembled (493459GY)
- Hallowell Box Lockers