Shop All Box Lockers
Hallowell
Wall Mount Box Locker, 48 in W, 18 in D, 14 3/4 in H, (1) Tier, (4) Wide, Dark Gray
Mfr # U1482-4WM-HG
Zoro # G7713483
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Door Type Louvered
- Locker Configuration (1) Tier, (4) Wide
- Assembled/Unassembled Unassembled
- Overall Width 48 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hallowell
- MFR # U1482-4WM-HG
- Zoro # G7713483
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 48 in |
Overall Depth | 18 in |
Overall Height | 15 in |
Opening Width | 9 1/4 in |
Opening Depth | 17 in |
Opening Height | 12 in |
Overall WxD | 48 in x 18 in |
Opening WxH | 9 1/4 in x 12 in |
Description
Wall Mount Box Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 4, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 15 in, Overall Width 48 in, Door Locking Points 1, Handle Type Pull, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 4, Opening Depth 17 in, Opening Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 3 Shelves, Gray (354-95)
- ZORO SELECT Drum Cover (1667)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Yellow (30260YELLO)
- ZORO SELECT Drum Liner, Round Head, 8 mil, PK50 (35KT80)
- HALLOWELL Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1288-6HG)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Tan (U3258-6A-PT)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3228-6PT)
- HALLOWELL Box Locker, 12 in W, 18 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1286-5A-HG)
- HALLOWELL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1226-5A-HG)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Tan (U1256-5A-PT)
- TENNSCO Box Locker, 36 in W, 18 in D, 72 in H, (3) Wide, Gray (BS6-121812-CMG)
- Hallowell Box Lockers